Motion
Y-E061E014151AM01

ROLLON CORP
Y-E061E014151AM01

Profile Rail Belt Drive Guide Actuator - ELM Series, Size: 65 mm, 1000 mm Stroke, 1415 mm Overall Length
Mi Item #07051594
MFR #Y-E061E014151AM01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
Y-E061E014151AM01

Profile Rail Belt Drive Guide Actuator - ELM Series, Size: 65 mm, 1000 mm Stroke, 1415 mm Overall Length
Mi Item #07051594
MFR #Y-E061E014151AM01

Mfr description
Y-E061E014151AM01 E06SP ACT S=1000MM
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1415 mm
  • Size
    65 mm
  • Stroke
    1000 mm
  • Weight
    20.9439 lbs

Details

  • Acceleration
    50 m/s²
  • Carriage Type
    SP
  • Drive Mechanism
    Toothed belt
  • Handedness
    Left
  • Load Per Carriage Dynamic Fx
    883 N
  • Load Per Carriage Dynamic Fy
    14560 N
  • Load Per Carriage Dynamic Fz
    14560 N
  • Load Per Carriage Static Fx
    1344 N
  • Load Per Carriage Static Fy
    24200 N
  • Load Per Carriage Static Fz
    24200 N
  • Rail Type
    Ball Bearing Linear Guide
  • Repeatability
    0.05 mm
  • Section
    Balls or Rollers
  • Series
    ELM
  • Speed
    5 m/s
  • Static Moment Per Carriage Dyn Mx
    138 N-m
  • Static Moment Per Carriage Dyn My
    449 N-m
  • Static Moment Per Carriage Dyn Mz
    449 N-m
  • Static Moment Per Carriage Static Mx
    240 N-m
  • Static Moment Per Carriage Static My
    747 N-m
  • Static Moment Per Carriage Static Mz
    747 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)