Specifications
Dimensions
- Overall Length3540 mm
- Size80 mm
- Stroke3000 mm
- Weight89.2871 lbs
Details
- Acceleration50 m/s²
- Carriage TypeSP
- Drive MechanismToothed belt
- HandednessRight
- Load Per Carriage Dynamic Fx1170 N
- Load Per Carriage Dynamic Fy34800 N
- Load Per Carriage Dynamic Fz34800 N
- Load Per Carriage Static Fx2013 N
- Load Per Carriage Static Fy43400 N
- Load Per Carriage Static Fz43400 N
- Rail TypeBall Bearing Linear Guide
- Repeatability0.05 mm
- SectionBalls or Rollers
- SeriesELM
- Speed5 m/s
- Static Moment Per Carriage Dyn Mx440 N-m
- Static Moment Per Carriage Dyn My2540 N-m
- Static Moment Per Carriage Dyn Mz2540 N-m
- Static Moment Per Carriage Static Mx570 N-m
- Static Moment Per Carriage Static My3168 N-m
- Static Moment Per Carriage Static Mz3168 N-m
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)