Motion
Y-E081E035401AM01

ROLLON CORP
Y-E081E035401AM01

Profile Rail Belt Drive Guide Actuator - ELM Series, Size: 80 mm, 3000 mm Stroke, 3540 mm Overall Length
MI ITEM #07051603
MFR #Y-E081E035401AM01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
Y-E081E035401AM01

Profile Rail Belt Drive Guide Actuator - ELM Series, Size: 80 mm, 3000 mm Stroke, 3540 mm Overall Length
MI ITEM #07051603
MFR #Y-E081E035401AM01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3540 mm
  • Size
    80 mm
  • Stroke
    3000 mm
  • Weight
    89.2871 lbs

Details

  • Acceleration
    50 m/s²
  • Carriage Type
    SP
  • Drive Mechanism
    Toothed belt
  • Handedness
    Left
  • Load Per Carriage Dynamic Fx
    1170 N
  • Load Per Carriage Dynamic Fy
    34800 N
  • Load Per Carriage Dynamic Fz
    34800 N
  • Load Per Carriage Static Fx
    2013 N
  • Load Per Carriage Static Fy
    43400 N
  • Load Per Carriage Static Fz
    43400 N
  • Rail Type
    Ball Bearing Linear Guide
  • Repeatability
    0.05 mm
  • Section
    Balls or Rollers
  • Series
    ELM
  • Speed
    5 m/s
  • Static Moment Per Carriage Dyn Mx
    440 N-m
  • Static Moment Per Carriage Dyn My
    2540 N-m
  • Static Moment Per Carriage Dyn Mz
    2540 N-m
  • Static Moment Per Carriage Static Mx
    570 N-m
  • Static Moment Per Carriage Static My
    3168 N-m
  • Static Moment Per Carriage Static Mz
    3168 N-m

Overview

Mfr description
Y-E081E035401AM01 E08SP ACT S=3000MM
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought