Motion
Y-E111C016951AM01

ROLLON CORP
Y-E111C016951AM01

Profile Rail Belt Drive Guide Actuator - ELM Series, Size: 110 mm, 1000 mm Stroke, 1695 mm Overall Length
MI ITEM #07051605
MFR #Y-E111C016951AM01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
Y-E111C016951AM01

Profile Rail Belt Drive Guide Actuator - ELM Series, Size: 110 mm, 1000 mm Stroke, 1695 mm Overall Length
MI ITEM #07051605
MFR #Y-E111C016951AM01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1695 mm
  • Size
    110 mm
  • Stroke
    1000 mm
  • Weight
    80.4686 lbs

Details

  • Acceleration
    50 m/s²
  • Carriage Type
    SP
  • Drive Mechanism
    Toothed belt
  • Handedness
    Right
  • Load Per Carriage Dynamic Fx
    2940 N
  • Load Per Carriage Dynamic Fy
    55000 N
  • Load Per Carriage Dynamic Fz
    55000 N
  • Load Per Carriage Static Fx
    4440 N
  • Load Per Carriage Static Fy
    79000 N
  • Load Per Carriage Static Fz
    79000 N
  • Rail Type
    Ball Bearing Linear Guide
  • Repeatability
    0.05 mm
  • Section
    Balls or Rollers
  • Series
    ELM
  • Speed
    5 m/s
  • Static Moment Per Carriage Dyn Mx
    780 N-m
  • Static Moment Per Carriage Dyn My
    4950 N-m
  • Static Moment Per Carriage Dyn Mz
    4950 N-m
  • Static Moment Per Carriage Static Mx
    1180 N-m
  • Static Moment Per Carriage Static My
    7110 N-m
  • Static Moment Per Carriage Static Mz
    7110 N-m

Overview

Mfr description
Y-E111C016951AM01 E11SP ACT S=1000MM
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought