Specifications
Dimensions
- Overall Length2695 mm
- Size110 mm
- Stroke2000 mm
- Weight111.3333 lbs
Details
- Acceleration50 m/s²
- Carriage TypeSP
- Drive MechanismToothed belt
- HandednessLeft
- Load Per Carriage Dynamic Fx2940 N
- Load Per Carriage Dynamic Fy55000 N
- Load Per Carriage Dynamic Fz55000 N
- Load Per Carriage Static Fx4440 N
- Load Per Carriage Static Fy79000 N
- Load Per Carriage Static Fz79000 N
- Rail TypeBall Bearing Linear Guide
- Repeatability0.05 mm
- SectionBalls or Rollers
- SeriesELM
- Speed5 m/s
- Static Moment Per Carriage Dyn Mx780 N-m
- Static Moment Per Carriage Dyn My4950 N-m
- Static Moment Per Carriage Dyn Mz4950 N-m
- Static Moment Per Carriage Static Mx1180 N-m
- Static Moment Per Carriage Static My7110 N-m
- Static Moment Per Carriage Static Mz7110 N-m
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)