Motion
Y-H1116165P05002AM01

ROLLON CORP
Y-H1116165P05002AM01

Ball Screw Driven Linear Actuator - Series: TH, Size: 110 mm, 250 mm Stroke
MI ITEM #07051612
MFR #Y-H1116165P05002AM01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
Y-H1116165P05002AM01

Ball Screw Driven Linear Actuator - Series: TH, Size: 110 mm, 250 mm Stroke
MI ITEM #07051612
MFR #Y-H1116165P05002AM01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Y-H1116165P05002AM01 H11SP4 ACT S=250MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    TH
  • Size
    110 mm
  • Stroke
    250 mm
  • OAL
    500 mm
  • Carriage Type
    SP4
  • Rail Type
    Ball Bearing Linear Guide
  • Drive Mechanism
    Balls screw
  • Section
    Balls
  • Handedness
    Inline
  • Repeatability
    0.005 mm
  • Load Per Carriage Static Fx
    13900 N
  • Load Per Carriage Dynamic Fx
    9900 N
  • Load Per Carriage Static Fy
    48400 N
  • Load Per Carriage Dynamic Fy
    29120 N
  • Load Per Carriage Static Fz
    48400 N
  • Load Per Carriage Dynamic Fz
    29120 N
  • Static Moment Per Carriage Static Mx
    1549 N-m
  • Static Moment Per Carriage Dyn Mx
    932 N-m
  • Static Moment Per Carriage Static My
    1356 N-m
  • Static Moment Per Carriage Dyn My
    816 N-m
  • Static Moment Per Carriage Static Mz
    1356 N-m
  • Static Moment Per Carriage Dyn Mz
    816 N-m
  • Weight
    13.3931 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text