Motion
Y-H1420205P12992AM01

ROLLON CORP
Y-H1420205P12992AM01

Ball Screw Driven Linear Actuator - Series: TH, Size: 145 mm, 1000 mm Stroke
Mi Item #07051618
MFR #Y-H1420205P12992AM01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
Y-H1420205P12992AM01

Ball Screw Driven Linear Actuator - Series: TH, Size: 145 mm, 1000 mm Stroke
Mi Item #07051618
MFR #Y-H1420205P12992AM01

Mfr description
Y-H1420205P12992AM01 H14SP4 ACT S=1000MM
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    145 mm
  • Stroke
    1000 mm
  • Weight
    53.5723 lbs

Details

  • Carriage Type
    SP4
  • Drive Mechanism
    Balls screw
  • Handedness
    Inline
  • Load Per Carriage Dynamic Fx
    12250 N
  • Load Per Carriage Dynamic Fy
    69600 N
  • Load Per Carriage Dynamic Fz
    69600 N
  • Load Per Carriage Static Fx
    19445 N
  • Load Per Carriage Static Fy
    86800 N
  • Load Per Carriage Static Fz
    86800 N
  • OAL
    1299 mm
  • Rail Type
    Ball Bearing Linear Guide
  • Repeatability
    0.005 mm
  • Section
    Balls
  • Series
    TH
  • Static Moment Per Carriage Dyn Mx
    3028 N-m
  • Static Moment Per Carriage Dyn My
    2290 N-m
  • Static Moment Per Carriage Dyn Mz
    2290 N-m
  • Static Moment Per Carriage Static Mx
    3776 N-m
  • Static Moment Per Carriage Static My
    2855 N-m
  • Static Moment Per Carriage Static Mz
    2855 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)