Motion
Y-L052T009192TM01

ROLLON CORP
Y-L052T009192TM01

Belt Driven Linear Actuator - E-Smart Series, Size: 50 mm, 500 mm Stroke, 919 mm Overall Length
Mi Item #07051620
MFR #Y-L052T009192TM01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
Y-L052T009192TM01

Belt Driven Linear Actuator - E-Smart Series, Size: 50 mm, 500 mm Stroke, 919 mm Overall Length
Mi Item #07051620
MFR #Y-L052T009192TM01

Mfr description
Y-L052T009192TM01 L05SP2 ACT S=500MM
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    919 mm
  • Size
    50 mm
  • Stroke
    500 mm
  • Weight
    15.6528 lbs

Details

  • Acceleration
    50 m/s²
  • Carriage Type
    SP2
  • Drive Mechanism
    Toothed belt
  • Handedness
    Left or Right
  • Load Per Carriage Dynamic Fx
    750 N
  • Load Per Carriage Dynamic Fy
    19890 N
  • Load Per Carriage Dynamic Fz
    19890 N
  • Load Per Carriage Static Fx
    1050 N
  • Load Per Carriage Static Fy
    30560 N
  • Load Per Carriage Static Fz
    30560 N
  • Rail Type
    Ball Bearing Linear Guide
  • Repeatability
    0.1 mm
  • Section
    Balls
  • Series
    E-Smart
  • Speed
    4 m/s
  • Static Moment Per Carriage Dyn Mx
    156 N-m
  • Static Moment Per Carriage Dyn My
    557 N-m
  • Static Moment Per Carriage Dyn Mz
    557 N-m
  • Static Moment Per Carriage Static Mx
    240 N-m
  • Static Moment Per Carriage Static My
    856 N-m
  • Static Moment Per Carriage Static Mz
    856 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)