Specifications
Dimensions
- Overall Length1056 mm
- Size80 mm
- Stroke500 mm
- Weight33.3118 lbs
Details
- Acceleration50 m/s²
- Carriage TypeSP2
- Drive MechanismToothed belt
- HandednessLeft or Right
- Load Per Carriage Dynamic Fx1459 N
- Load Per Carriage Dynamic Fy36637 N
- Load Per Carriage Dynamic Fz36637 N
- Load Per Carriage Static Fx2250 N
- Load Per Carriage Static Fy51260 N
- Load Per Carriage Static Fz51260 N
- Rail TypeBall Bearing Linear Guide
- Repeatability0.1 mm
- SectionBalls
- SeriesE-Smart
- Speed4 m/s
- Static Moment Per Carriage Dyn Mx372 N-m
- Static Moment Per Carriage Dyn My1339 N-m
- Static Moment Per Carriage Dyn Mz1339 N-m
- Static Moment Per Carriage Static Mx520 N-m
- Static Moment Per Carriage Static My1874 N-m
- Static Moment Per Carriage Static Mz1874 N-m
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)