Motion
Y-L102Y014942AM01

ROLLON CORP
Y-L102Y014942AM01

Belt Driven Linear Actuator - E-Smart Series, Size: 100 mm, 1000 mm Stroke, 1494 mm Overall Length
MI ITEM #07051629
MFR #Y-L102Y014942AM01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
Y-L102Y014942AM01

Belt Driven Linear Actuator - E-Smart Series, Size: 100 mm, 1000 mm Stroke, 1494 mm Overall Length
MI ITEM #07051629
MFR #Y-L102Y014942AM01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Y-L102Y014942AM01 L10SP2 ACT S=1000MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    E-Smart
  • Size
    100 mm
  • Stroke
    1000 mm
  • Overall Length
    1494 mm
  • Drive Mechanism
    Toothed belt
  • Rail Type
    Ball Bearing Linear Guide
  • Carriage Type
    SP2
  • Section
    Balls
  • Speed
    4 m/s
  • Acceleration
    50 m/s²
  • Repeatability
    0.1 mm
  • Handedness
    Left or Right
  • Load Per Carriage Dynamic Fx
    3060 N
  • Load Per Carriage Static Fx
    4440 N
  • Load Per Carriage Dynamic Fy
    62385 N
  • Load Per Carriage Static Fy
    87240 N
  • Load Per Carriage Dynamic Fz
    62385 N
  • Load Per Carriage Static Fz
    87240 N
  • Static Moment Per Carriage Dyn Mx
    715 N-m
  • Static Moment Per Carriage Static Mx
    1000 N-m
  • Static Moment Per Carriage Dyn My
    3952 N-m
  • Static Moment Per Carriage Static My
    5527 N-m
  • Static Moment Per Carriage Dyn Mz
    3952 N-m
  • Static Moment Per Carriage Static Mz
    5527 N-m
  • Weight
    77.9995 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text