Motion
Y-R131C024791AM01

ROLLON CORP
Y-R131C024791AM01

Belt Driven Linear Actuator - Robot Series, Size: 130 mm, 2000 mm Stroke, 2479 mm Overall Length
MI ITEM #07051633
MFR #Y-R131C024791AM01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
Y-R131C024791AM01

Belt Driven Linear Actuator - Robot Series, Size: 130 mm, 2000 mm Stroke, 2479 mm Overall Length
MI ITEM #07051633
MFR #Y-R131C024791AM01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Y-R131C024791AM01 R13SP ACT S=2000MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    Robot
  • Size
    130 mm
  • Stroke
    2000 mm
  • Overall Length
    2479 mm
  • Drive Mechanism
    Toothed belt
  • Rail Type
    Ball Bearing Linear Guide
  • Carriage Type
    SP
  • Section
    Balls or Rollers
  • Speed
    5 m/s
  • Acceleration
    50 m/s²
  • Repeatability
    0.05 mm
  • Handedness
    Right
  • Load Per Carriage Dynamic Fx
    1575 N
  • Load Per Carriage Static Fx
    2775 N
  • Load Per Carriage Dynamic Fy
    29120 N
  • Load Per Carriage Static Fy
    48400 N
  • Load Per Carriage Dynamic Fz
    29120 N
  • Load Per Carriage Static Fz
    48400 N
  • Static Moment Per Carriage Dyn Mx
    1398 N-m
  • Static Moment Per Carriage Static Mx
    2323 N-m
  • Static Moment Per Carriage Dyn My
    1907 N-m
  • Static Moment Per Carriage Static My
    3170 N-m
  • Static Moment Per Carriage Dyn Mz
    1907 N-m
  • Static Moment Per Carriage Static Mz
    3170 N-m
  • Weight
    72.9729 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text