Specifications
Dimensions
- Overall Length3570 mm
- Size160 mm
- Stroke3000 mm
- Weight171.9604 lbs
Details
- Acceleration50 m/s²
- Carriage TypeSP
- Drive MechanismToothed belt
- HandednessRight
- Load Per Carriage Dynamic Fx2772 N
- Load Per Carriage Dynamic Fy69600 N
- Load Per Carriage Dynamic Fz69600 N
- Load Per Carriage Static Fx4662 N
- Load Per Carriage Static Fy86800 N
- Load Per Carriage Static Fz86800 N
- Rail TypeBall Bearing Linear Guide
- Repeatability0.05 mm
- SectionBalls or Rollers
- SeriesRobot
- Speed5 m/s
- Static Moment Per Carriage Dyn Mx3957 N-m
- Static Moment Per Carriage Dyn My5533 N-m
- Static Moment Per Carriage Dyn Mz5533 N-m
- Static Moment Per Carriage Static Mx4935 N-m
- Static Moment Per Carriage Static My6901 N-m
- Static Moment Per Carriage Static Mz6901 N-m
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)