Motion
Y-R161E035701AM01

ROLLON CORP
Y-R161E035701AM01

Belt Driven Linear Actuator - Robot Series, Size: 160 mm, 3000 mm Stroke, 3570 mm Overall Length
Mi Item #07051646
MFR #Y-R161E035701AM01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
Y-R161E035701AM01

Belt Driven Linear Actuator - Robot Series, Size: 160 mm, 3000 mm Stroke, 3570 mm Overall Length
Mi Item #07051646
MFR #Y-R161E035701AM01

Mfr description
Y-R161E035701AM01 R16SP ACT S=3000MM
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3570 mm
  • Size
    160 mm
  • Stroke
    3000 mm
  • Weight
    171.9604 lbs

Details

  • Acceleration
    50 m/s²
  • Carriage Type
    SP
  • Drive Mechanism
    Toothed belt
  • Handedness
    Left
  • Load Per Carriage Dynamic Fx
    2772 N
  • Load Per Carriage Dynamic Fy
    69600 N
  • Load Per Carriage Dynamic Fz
    69600 N
  • Load Per Carriage Static Fx
    4662 N
  • Load Per Carriage Static Fy
    86800 N
  • Load Per Carriage Static Fz
    86800 N
  • Rail Type
    Ball Bearing Linear Guide
  • Repeatability
    0.05 mm
  • Section
    Balls or Rollers
  • Series
    Robot
  • Speed
    5 m/s
  • Static Moment Per Carriage Dyn Mx
    3957 N-m
  • Static Moment Per Carriage Dyn My
    5533 N-m
  • Static Moment Per Carriage Dyn Mz
    5533 N-m
  • Static Moment Per Carriage Static Mx
    4935 N-m
  • Static Moment Per Carriage Static My
    6901 N-m
  • Static Moment Per Carriage Static Mz
    6901 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)