Motion
203T200
Tapered Bore Bushing Kit - 203 Reducer Size, 2.0000 in Bore Dia., Cast Iron Material
Mi Item #07051711
MFR #203T200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Bore Bushing Kit - 203 Reducer Size, 2.0000 in Bore Dia., Cast Iron Material
Mi Item #07051711
MFR #203T200

Mfr description
203T200 BUSHING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Bushing Bore Diameter
    2.0000 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    7.8750 in
  • Manufacturer Reducer Size
    203
  • Overall Length
    7.8750 in
  • Weight
    5 lbs

Details

  • Bushing Type
    Quick Release Tapered Bushing
  • Includes
    Bushing, Nut, Keys,Mounting Screws
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)