Motion
CBM070080120
Cast Bronze Metric Plain Sleeve Bearing - 70 mm ID, 80 mm OD, 120 mm Length, Cast Bronze C93200 (SAE 660) Material
MI ITEM #07051890
MFR #CBM070080120
Price$146.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Metric Plain Sleeve Bearing - 70 mm ID, 80 mm OD, 120 mm Length, Cast Bronze C93200 (SAE 660) Material
MI ITEM #07051890
MFR #CBM070080120

Mfr description
CBM070080120 CAST BRONZE BUSHING
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.08/each

Specifications

Dimensions

  • Inside Diameter
    70 mm
  • Maximum P Value
    4000 psi;27.579 N/mm^2
  • Outside Diameter  
    80 mm
  • Overall Length  
    120 mm
  • Overall Thickness
    5 mm
  • Overall Width
    4.7244 in, 120 mm
  • Recommended Shaft Size
    2.7559 in, 70 mm
  • Thickness
    0.1969 in, 5 mm
  • Weight
    2.804 lbs

Details

  • Backing Material
    Cast Bronze
  • Bearing Material
    Bronze
  • Bushing Material
    Cast Bronze
  • Bushing Type
    Plain Sleeve
  • Country of Origin
    US
  • Description
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) METRIC Bearings
  • Finish Coating
    Plain
  • Groove Type
    Plain
  • Group & Class
    Cast Bronze
  • Length Tolerance
    +/-0.12 mm;+/-0.0047 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CBM070080120
  • Material
    Cast Bronze
  • Material Specification
    C93200 (SAE 660)
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -450 to 500 ºC
  • Outside Diameter Tolerance
    80.076 mm to 80.127 mm;3.1526 in to 3.1546 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    No
  • Series
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) METRIC Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905209062

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)