Motion
CBM100120080
CBM100120080 CAST BRONZE BUSHING
Mi Item #07051891
MFR #CBM100120080
Price$151.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CBM100120080 CAST BRONZE BUSHING
Mi Item #07051891
MFR #CBM100120080

Mfr description
CBM100120080 CAST BRONZE BUSHING
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.35/each

Specifications

Dimensions

  • Inside Diameter
    100 mm
  • Outside Diameter  
    120 mm
  • Overall Length  
    80 mm
  • Weight
    5.475 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Operating Temperature Range
    -450 to 500 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905209093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)