Motion
80A17SS
A-Plate Sprocket - 80 / 1in, "A" Hub, 17 Teeth, 0.9375 in Stock Bore
Mi Item #07051919
MFR #80A17SS
Price$724.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 80 / 1in, "A" Hub, 17 Teeth, 0.9375 in Stock Bore
Mi Item #07051919
MFR #80A17SS

Mfr description
80A17SS SPK ROLLER A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$724.30/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Length Through Bore
    0.5690 in
  • Weight
    3.70 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1in
  • Hub Style
    "A"
  • Hub Type
    A
  • Manufacturer Upc Number
    697950710013
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)