Motion
H6C14S06714

DODGE
H6C14S06714

Inline Speed Reducer - 67.14:1 Ratio, C-Face Input Type, 1.6250 in Output Shaft Diameter
Mi Item #07051921
MFR #H6C14S06714
Price$4,250.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C14S06714

Inline Speed Reducer - 67.14:1 Ratio, C-Face Input Type, 1.6250 in Output Shaft Diameter
Mi Item #07051921
MFR #H6C14S06714

Mfr description
H6C14S06714 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,250.84/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA68
  • Maximum Output Torque
    7081 in-lbs
  • NEMA / IEC Frame Size
    140
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.6250 in
  • Ratio
    67.14:1
  • Service Factor
    1.0
  • Weight
    106 lbs

Details

  • Country of Origin
    US
  • Input Type
    C-Face
  • Manufacturer Upc Number
    782476972448
  • Max Input Horsepower
    2.93 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
  • UPC_NO
    782476972448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)