Motion
12B-1 M127SL RIV 5M JWIS

IWIS
12B-1 M127SL RIV 5M JWIS

Roller Chain - British Standard Series, 12 B-1 / 3/4 in Pitch, Riveted, 1 Strand, 5.00 m Length
MI ITEM #07051922
MFR #12B-1 M127SL RIV 5M JWIS
Price$124.48/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
12B-1 M127SL RIV 5M JWIS

Roller Chain - British Standard Series, 12 B-1 / 3/4 in Pitch, Riveted, 1 Strand, 5.00 m Length
MI ITEM #07051922
MFR #12B-1 M127SL RIV 5M JWIS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.48/mr

Specifications

Dimensions

  • Chain Size & Pitch
    12 B-1 / 3/4 in
  • Link Plate Height
    16.40 mm
  • Overall Length
    5.00 m
  • Pin Diameter
    5.72 mm
  • Pitch
    3/4 in
  • Roller Diameter
    12.07 mm
  • Roller Width
    11.75 mm
  • Tensile Strength
    32.70 kN
  • Weight
    16.25 lbs
  • Weight per Foot
    0.84 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    12 B-1 / 3/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648026081
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648026081

Overview

Mfr description
12B-1 M127SL RIV 5M JWIS
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought