Motion
53030
Penetrant & Multipurpose Lubricant - Yes, 32 oz, Bottle
Mi Item #07051989
MFR #53030
Price$34.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant & Multipurpose Lubricant - Yes, 32 oz, Bottle
Mi Item #07051989
MFR #53030

Mfr description
53030 SUPER LUBE MULTI-USE SYNTHETIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.61/each

Specifications

Dimensions

  • Container Size
    32 oz
  • ISO Grade
    46

Details

  • Certification
    NSF H1
  • Container Type
    Bottle
  • Food Grade
    Food Grade
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -70 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    -70 to 500 °F
  • Package Quantity
    12
  • Product Types
    Synthetic Lightweight Oil
  • Temperature Range
    -70 to 500 °F
  • Working Temperature
    -70 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)