Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size215JP
- Motor Length Less Shaft11.15
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension23.11 in
- Shaft Diameter1.2500 in
- Weight150 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1770 rpm
- Description Keyword10 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current25.6/12.8 A
- Full Load Efficiency91.7 %
- Insulation ClassF
- IP Rating12
- KVA CodeG
- kW7.50 kW
- Manufacturer Catalog NumberGT2419
- Manufacturer Product Page
- Manufacturer Upc Number722856002860
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower10 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6206
- Overload Protector1.15
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeJP
- Standards MetCSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm1800 rpm
- Technical Specifications10 HP Close-Coupled Pump Motor, 3 phase, 1800 RPM, 230/460 V, 215JP Frame, ODP
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856002860
- Volts @ Frequency230/460 V @ 60 Hz
- Wiring Diagram
Overview
Mfr description
10HP 1800RPM GT2419 DP 230/460V 215JP
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Nameplated 60/50 hertz, 190/380 volts at next lower HP Class F Insulation Standard assembly F1, reversible to F2 assembly Will become build-up item when current stock is gone