Motion
326TTDCA6037AA

LEESON ELECTRIC
326TTDCA6037AA

Pump Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 326JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07054445
MFR #326TTDCA6037AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
326TTDCA6037AA

Pump Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 326JP Frame, DP (Drip Proof) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07054445
MFR #326TTDCA6037AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50HP 1800RPM GT2437 DP 230/460V 326JP
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Dual rated motors are nameplated 60/50 hertz, 190/380 volts at next lower HP Class F Insulation Standard assembly F1, reversible to F2 assembly Will become build-up item when current stock is gone

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    326JP
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Wye Start Delta Run Or Inverter
  • Electrical Type
    Squirrel Cage Inverter Rated
  • kW
    37 kW
  • Full Load Current
    118.0/59.0 A
  • Full Load Efficiency
    94.5 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1785 rpm
  • KVA Code
    F
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Shaft Type
    JP
  • Standards Met
    CSA, UL
  • Shaft Diameter
    1.2500 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    15.75
  • Overall Length C Dimension
    33.00 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6311
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    12
  • Weight
    710 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856002129
  • UPC_NO
    722856002129
  • Manufacturer Catalog Number
    GT2437
  • Manufacturer Product Page
  • Technical Specifications
    50 HP Close-Coupled Pump Motor, 3 phase, 1800 RPM, 230/460 V, 326JP Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    50 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text