Motion
GT3132
Close Coupled Pump Motor - 30 hp, 1200 rpm, 3 ph, 208-230/460 V, 326JMV Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1190 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07054450
MFR #GT3132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 30 hp, 1200 rpm, 3 ph, 208-230/460 V, 326JMV Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1190 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07054450
MFR #GT3132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30HP 1200RPM GT3132 TEFC 230/460V 326JM
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Dual rated motors are nameplated 60/50 hertz, 190/380 volts at next lower HP
  • Class F Insulation
  • Standard assembly F1, reversible to F2 assembly

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    326JMV
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    None
  • Starting Method
    Wye Start Delta Run Or Inverter
  • Electrical Type
    Squirrel Cage Inverter Rated
  • kW
    22.40 kW
  • Full Load Efficiency
    93.00 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1190 rpm
  • KVA Code
    G
  • Motor Orientation
    Horizontal or Shaft Down
  • Motor Poles
    6-pole
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Shaft Type
    JM
  • Standards Met
    CE,UL Recognized,CSA
  • Shaft Diameter
    1.2500 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    34.11 in
  • Drive End Bearing Size
    5312
  • Opposite Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Weight
    692 lbs
  • Manufacturer Upc Number
    722856049483
  • UPC_NO
    722856049483
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    30 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text