Motion
184TTDW7611AA

LEESON ELECTRIC
184TTDW7611AA

Farm Duty Motor - 5 hp / 7 hp, 3600 rpm, 3 ph, 208-220/440 V, 184TZ Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07054458
MFR #184TTDW7611AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTDW7611AA

Farm Duty Motor - 5 hp / 7 hp, 3600 rpm, 3 ph, 208-220/440 V, 184TZ Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07054458
MFR #184TTDW7611AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5HP 3600RPM Y302A DP 208-220/440V 184TZ
  • Thermostats for thermal overload protection 34” long leads exit elbow connector in bracket Keyed shafts with 1/4”-20 UNC tapped hole in end Extra nameplate included, loose, for remote mounting Continuous duty Class F insulation F1 mounting only, cannot reassemble to F2

Specifications

  • Motor Category
    Farm Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp / 7 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-220/440 V
  • Frame Size
    184TZ
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Thermal Protection
    No
  • Full Load Current
    13.8-13.2/6.6 A
  • Full Load Efficiency
    82.5 %
  • Motor Poles
    2
  • Description Keyword
    5 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    13.16 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    CSA, UL
  • Weight
    71 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028426
  • UPC_NO
    722856028426
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text