Motion
182TTDB6012AA

MARATHON ELECTRIC
182TTDB6012AA

Pump Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 182JP Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3460 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07054459
MFR #182TTDB6012AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TTDB6012AA

Pump Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 182JP Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3460 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07054459
MFR #182TTDB6012AA

Mfr description
5HP 3600RPM GT2412 DP 230/460V 182JP 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Nameplated 60/50 hertz, 190/380 volts at next lower HP Class F Insulation Standard assembly F1, reversible to F2 assembly 1.15 service factor on sinewave, 1.0 service factor on IGBT power NEMA JP pump shaft dimensions Ball bearings, mechanically locked on shaft end UL recognized, CSA certified and CE mark
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    182JP
  • Motor Length Less Shaft
    6.73
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    19.44 in
  • Shaft Diameter
    0.8750 in
  • Weight
    67 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3460 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    12.4/6.2 A
  • Full Load Efficiency
    87.5 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    H
  • kW
    3.70 kW
  • Manufacturer Catalog Number
    GT2412
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856002785
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6205
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    JP
  • Standards Met
    CSA, UL
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    5 HP Close-Coupled Pump Motor, 3 phase, 3600 RPM, 230/460 V, 182JP Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856002785
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)