Motion
GT2414
Close Coupled Pump Motor - 5 hp, 1200 rpm, 3 ph, 208-230/460 V, 215JPV Frame, DP (Drip Proof) Enclosure, 60 Hz, 1178 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07054461
MFR #GT2414
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 5 hp, 1200 rpm, 3 ph, 208-230/460 V, 215JPV Frame, DP (Drip Proof) Enclosure, 60 Hz, 1178 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07054461
MFR #GT2414

Mfr description
5HP 1200RPM GT2414 DP 230/460V 215JPV
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Nameplated 60/50 hertz, 190/380 volts at next lower HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    215JPV
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    23.11 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.2500 in
  • Weight
    159 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1178 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.50 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    G
  • kW
    3.70 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856050021
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal or Shaft Down
  • Motor Phase
    3 ph
  • Motor Poles
    6-pole
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    JP
  • Standards Met
    CE,UL Recognized,CSA
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    722856050021
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)