Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size145JP
- Motor Length Less Shaft9.06
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension18.18 in
- Shaft Diameter0.8750 in
- Weight49 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 ONLY
- Base RPM3510 rpm
- Description Keyword3 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating50/60 Hz
- Full Load Current7.6/3.8 A
- Full Load Efficiency87.5 %
- Insulation ClassF
- IP Rating22
- KVA CodeM
- kW2.20 kW
- Manufacturer Catalog NumberGT2409
- Manufacturer Product Page
- Manufacturer Upc Number722856001283
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower3 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6203
- Overload Protector1.15
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeJP
- Standards MetCSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm3600 rpm
- Technical Specifications3 HP Close-Coupled Pump Motor, 3 phase, 3600 RPM, 230/460 V, 145JP Frame, ODP
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856001283
- Volts @ Frequency230/460 V @ 60 Hz
- Wiring Diagram
Overview
Mfr description
3HP 3600RPM GT2409 DP 230/460V 145JP 3PH
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque Nameplated 60/50 hertz, 190/380 volts at next lower HP F1 mounting only, cannot reassemble to F2