Specifications
Dimensions
- Drive End Bearing Size6309
- Frame Size254JMV
- Opposite Drive End Bearing Size6208
- Overall Length C Dimension24.41 in
- Service Factor1.15
- Shaft Diameter1.2500 in
- Weight303 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1182 rpm
- Description Keyword7-1/2 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Efficiency90.20 %
- Insulation ClassF
- IP Rating22
- KVA CodeG
- kW5.60 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856049834
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower7-1/2 hp
- Motor OrientationHorizontal or Shaft Down
- Motor Phase3 ph
- Motor Poles6-pole
- Motor Supply Voltage208-230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing TypeBall
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeJM
- Standards MetCE,UL Recognized,CSA
- Starting MethodLine Or Inverter
- Synchronous Rpm1200 rpm
- Thermal ProtectionNone
- Type Of BearingBall
- UPC_NO722856049834
- Volts @ Frequency230/460 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)