Motion
315STFC6588AA

MARATHON ELECTRIC
315STFC6588AA

IEC Frame Motor - 75 kW, 1200 rpm, 3 ph, 230/460 V, 315S Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1190 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07054517
MFR #315STFC6588AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
315STFC6588AA

IEC Frame Motor - 75 kW, 1200 rpm, 3 ph, 230/460 V, 315S Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1190 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07054517
MFR #315STFC6588AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100HP 1200RPM R508 TEFC 230/460V 315S
  • Meets IE3 European and NEMA Premium® efficiencies Aluminum (63-90 frame) or Cast Iron (100-315 frame) frame construction Nameplated 60/50 hertz at same HP, above 90 frame is 60/50 Hz at next lower HP MAX GUARD® Class F Insulation, Class B rise @ rated KW IP55 weatherproof enclosure, Rotatable/Removable Base (63-90 frame) Wye Start-Delta Run on 160 Frame and larger 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting Top Mounted/Oversized gasketed terminal box Meets IEEE45, IEC60092 & USCG CFR46 Marine Duty (63-90 frame “Below Deck”) 1.15 Service Factor on 60 Hz sine wave, 1.0 SF or VFD, IEC Design “N” with NEMA “B” Torques

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • kW
    75 kW
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    315S
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F3
  • Base RPM
    1190 rpm
  • Starting Method
    Part Wdg Start & Wye Start Delta Run Or Inverter
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    H
  • Thermal Protection
    No
  • Motor Poles
    6
  • Full Load Efficiency
    95 %
  • Motor Orientation
    Horizontal
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Shaft Type
    IEC
  • Shaft Diameter
    3.142 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    48.81 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6319
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Weight
    2,200 lbs
  • Description Keyword
    100 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027016
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text