Motion
225MTFC6526AA

LEESON ELECTRIC
225MTFC6526AA

IEC Frame Motor - 45 kW, 1800 rpm, 3 ph, 230/460 V, 225M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1786 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07054529
MFR #225MTFC6526AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
225MTFC6526AA

IEC Frame Motor - 45 kW, 1800 rpm, 3 ph, 230/460 V, 225M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1786 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07054529
MFR #225MTFC6526AA

Mfr description
60HP 1800RPM R501 TEFC 230/460V 225M 3PH
  • Meets IE3 European and NEMA Premium® efficiencies MAX GUARD® Class F Insulation, Class B rise @ rated KW Wye Start-Delta Run on 160 Frame and larger 10:1 Variable Torque, Constant Torque speed range as noted Top Mounted/Oversized gasketed terminal box 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    225M
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    32.95 in
  • Shaft Diameter
    60 mm
  • Weight
    847 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    1786 rpm
  • Description Keyword
    60 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    95 %
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    45 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856026941
  • Motor Horsepower
    60 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing Type
    6213
  • Product Type
    IEC Frame Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    IEC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Part Wdg Start & Wye Start Delta Run Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856026941
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)