Motion
280STFC6586AA

MARATHON ELECTRIC
280STFC6586AA

IEC Frame Motor - 45 kW, 1200 rpm, 3 ph, 230/460 V, 280S Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1194 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07054530
MFR #280STFC6586AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
280STFC6586AA

IEC Frame Motor - 45 kW, 1200 rpm, 3 ph, 230/460 V, 280S Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1194 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07054530
MFR #280STFC6586AA

Mfr description
60HP 1200RPM R502 TEFC 230/460V 280S 3PH
  • Meets IE3 European and NEMA Premium® efficiencies Aluminum (63-90 frame) or Cast Iron (100-315 frame) frame construction Nameplated 60/50 hertz at same HP, above 90 frame is 60/50 Hz at next lower HP MAX GUARD® Class F Insulation, Class B rise @ rated KW IP55 weatherproof enclosure, Rotatable/Removable Base (63-90 frame) Wye Start-Delta Run on 160 Frame and larger 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting Top Mounted/Oversized gasketed terminal box Meets IEEE45, IEC60092 & USCG CFR46 Marine Duty (63-90 frame “Below Deck”) 1.15 Service Factor on 60 Hz sine wave, 1.0 SF or VFD, IEC Design “N” with NEMA “B” Torques
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    280S
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    38.38 in
  • Shaft Diameter
    2.555 in
  • Weight
    1,303 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    1194 rpm
  • Description Keyword
    60 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    95 %
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • kW
    45 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856026958
  • Motor Horsepower
    60 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    6314
  • Product Type
    IEC Frame Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    IEC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Part Wdg Start & Wye Start Delta Run Or Inverter
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)