Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size280M
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension40.39 in
- Shaft Diameter1.6250 in
- Weight1,445 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF3
- Base RPM1194 rpm
- Description Keyword75 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Efficiency94.5 %
- Insulation ClassF
- IP Rating55
- KVA CodeH
- kW56 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856026989
- Motor Horsepower75 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles6
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6314
- Product TypeIEC Frame Motors
- Shaft RotationReversible
- Shaft TypeIEC
- Standards MetCE, CSA, UL
- Starting MethodPart Wdg Start & Wye Start Delta Run Or Inverter
- Synchronous Rpm1200 rpm
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856026989
- Volts @ Frequency230/460 V @ 60 Hz
- Wiring Diagram