Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size225M
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension31.69 in
- Shaft Diameter60 mm
- Weight833 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF3
- Base RPM3572 rpm
- Description Keyword60 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Efficiency94.1 %
- Insulation ClassF
- IP Rating55
- KVA CodeF
- kW45 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856026934
- Motor Horsepower60 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6213
- Product TypeIEC Frame Motors
- Shaft RotationReversible
- Shaft TypeIEC
- Standards MetCE, CSA, UL
- Starting MethodPart Wdg Start & Wye Start Delta Run Or Inverter
- Synchronous Rpm3600 rpm
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856026934
- Volts @ Frequency230/460 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)