Specifications
Dimensions
- Drive End Bearing Size6206
- Frame Size182JPV
- Opposite Drive End Bearing Size6203
- Overall Length C Dimension19.44 in
- Service Factor1.15
- Shaft Diameter0.8750 in
- Weight85 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 Only
- Base RPM1180 rpm
- Description Keyword1-1/2 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Efficiency86.50 %
- Insulation ClassF
- IP Rating22
- KVA CodeJ
- kW1.10 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856049728
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower1-1/2 hp
- Motor OrientationHorizontal or Shaft Down
- Motor Phase3 ph
- Motor Poles6-pole
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing TypeBall
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeJP
- Standards MetCE,UL Recognized,CSA
- Starting MethodLine Or Inverter
- Synchronous Rpm1200 rpm
- Thermal ProtectionNone
- Type Of BearingBall
- UPC_NO722856049728
- Volts @ Frequency575 V @ 60 Hz
- Wiring Diagram