Motion
132STFC6503AA

MARATHON ELECTRIC
132STFC6503AA

IEC Frame Motor - 5.60 kW, 3600 rpm, 3 ph, 575 V, 132S Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3550 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07054557
MFR #132STFC6503AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
132STFC6503AA

IEC Frame Motor - 5.60 kW, 3600 rpm, 3 ph, 575 V, 132S Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3550 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07054557
MFR #132STFC6503AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7-1/2HP 3600RPM R427A TEFC 575V 132S 3PH
  • Meets IE3 European and NEMA Premium® efficiencies IP55 weatherproof enclosure, Rotatable/Removable Base (63-90 frame) 10:1 Variable Torque, Constant Torque speed range as noted Top Mounted/Oversized gasketed terminal box Meets IEEE45, IEC60092 & USCG CFR46 Marine Duty (63-90 frame “Below Deck”)

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • kW
    5.60 kW
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    132S
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F3
  • Base RPM
    3550 rpm
  • Starting Method
    Wye Start Delta Run Or Inverter
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    J
  • Thermal Protection
    No
  • Motor Poles
    2
  • Full Load Efficiency
    91 %
  • Motor Orientation
    Horizontal
  • Volts @ Frequency
    575 V @ 60 Hz
  • Shaft Type
    IEC
  • Shaft Diameter
    38 mm
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    18.26 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6207
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, UL
  • Weight
    171 lbs
  • Description Keyword
    7.50 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856026873
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text