Overview
Mfr description
400HP 1800RPM E291 TEFC 460V 447/449T
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- C-Face Footed models are rated 60/50 Hz, same HP
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors
- Motor will accept a C-face kit
- Shaft slinger, Class H insulation
Specifications
- Motor Phase3 ph
- Motor Horsepower400 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage460 V
- Frame Size449
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1788 rpm
- Assembly Box MountingF1/F2 CAPABLE
- Duty Condition TypeContinuous Duty
- Mounting TypeRigid Base
- Thermal ProtectionNo
- Full Load Amps460.0 A
- Electrical TypeSquirrel Cage Inverter Rated
- Full Load Efficiency96.5 %
- KVA CodeH
- kW300 kW
- Motor OrientationHorizontal
- Motor Poles4
- Starting MethodLine Or Inverter
- Volts @ Frequency460 V @ 60 Hz
- Description Keyword400 hp
- Shaft Diameter3.3750 in
- Shaft RotationReversible
- Shaft TypeT
- Motor Length Less Shaft28.75 in
- Overall Length C Dimension56.71 in
- Ambient Temperature Range40 °C
- Opposite Drive End Bearing TypeBall
- Type Of BearingBall
- NEMA Design ClassA
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassH
- IP Rating43
- Standards MetCE, CSA, UL
- Drive End Bearing Size6319
- Type of BearingBall
- Opposite Drive End Bearing Size6318
- Weight3550 lbs
- Manufacturer Upc Number722856018601
- UPC_NO722856018601
- Manufacturer Product Page
- Technical Specifications400 HP General Purpose Motor, 3 phase, 1800 RPM, 460 V, 449T Frame, TEFC
- Spec Sheet400 HP General Purpose Motor, 3 phase, 1800 RPM, 460 V, 449T Frame, TEFC
- Wiring Diagram
- 2D Drawing
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data