Specifications
Dimensions
- Drive End Bearing Size7309
- Frame Size256JPV
- Opposite Drive End Bearing Size6208
- Overall Length C Dimension28.90 in
- Service Factor1.15
- Shaft Diameter1.2500 in
- Weight370 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1182 rpm
- Description Keyword10 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Efficiency91.70 %
- Insulation ClassF
- IP Rating22
- KVA CodeG
- kW7.50 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856050137
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower10 hp
- Motor OrientationHorizontal or Shaft Down
- Motor Phase3 ph
- Motor Poles6-pole
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing TypeBall
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeJP
- Standards MetCE,UL Recognized,CSA
- Starting MethodLine Or Inverter
- Synchronous Rpm1200 rpm
- Thermal ProtectionNone
- Type Of BearingBall
- UPC_NO722856050137
- Volts @ Frequency575 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)