Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size254JP
- Motor Length Less Shaft10.63
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension29.50 in
- Shaft Diameter1.2500 in
- Weight400 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM3545 rpm
- Description Keyword20 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Current18.5 A
- Full Load Efficiency91 %
- Insulation ClassF
- IP Rating22
- KVA CodeG
- kW14.90 kW
- Manufacturer Catalog NumberGT2524
- Manufacturer Product Page
- Manufacturer Upc Number722856003058
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower20 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6208
- Overload Protector1.15
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeJP
- Standards MetCSA, UL
- Starting MethodLine Or Inverter
- Synchronous Rpm3600 rpm
- Technical Specifications20 HP Close-Coupled Pump Motor, 3 phase, 3600 RPM, 575 V, 254JP Frame, ODP
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856003058
- Volts @ Frequency575 V @ 60 Hz
- Wiring Diagram