Motion
5KCR48SN3015X

LEESON ELECTRIC
5KCR48SN3015X

Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 230 V, 56J Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #07054583
MFR #5KCR48SN3015X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCR48SN3015X

Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 230 V, 56J Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #07054583
MFR #5KCR48SN3015X

Mfr description
30HP 1800RPM GT2531 DP 575V 286JP 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Locked
  • Frame Size
    56J
  • Motor Length Less Shaft
    8.43
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    15.59 in
  • Service Factor
    1.50
  • Storage Dimension Height
    10.94 in
  • Storage Dimension Length
    9.50 in
  • Storage Dimension Width
    19.19 in
  • Weight
    38 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    50 °C
  • Base RPM
    3450 rpm
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run(CSCR)
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    L
  • kW
    1.10 kW
  • Manufacturer Catalog Number
    C1112
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856003096
  • Motor Category
    General Purpose Pump Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Hor
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Number Of Speeds
    2
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    1.5
  • Product Type
    Pump Motors
  • Shaft Rotation
    Clockwise
  • Standards Met
    CSA, UL
  • Starting Method
    SM
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    1.5,.2 HP 2 speed General Purpose Pump Motor, 1 phase, 3600/3600 RPM, 230 V, 56J Frame, ODP
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Locked
  • UPC_NO
    722856004536
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)