Specifications
Dimensions
- Drive End Bearing Size6311
- Frame Size284JMV
- Opposite Drive End Bearing Size6210
- Overall Length C Dimension30.92 in
- Service Factor1.15
- Shaft Diameter1.2500 in
- Weight499 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1185 rpm
- Description Keyword15 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Efficiency91.70 %
- Insulation ClassF
- IP Rating43
- KVA CodeF
- kW11.20 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856049650
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower15 hp
- Motor OrientationHorizontal or Shaft Down
- Motor Phase3 ph
- Motor Poles6-pole
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing TypeBall
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeJM
- Standards MetCE,UL Recognized,CSA
- Starting MethodLine Or Inverter
- Synchronous Rpm1200 rpm
- Thermal ProtectionNone
- Type Of BearingBall
- UPC_NO722856049650
- Volts @ Frequency575 V @ 60 Hz
- Wiring Diagram
Overview
Mfr description
15HP 1200RPM GT3223 TEFC 575V 284JMV 3PH
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
- Class F Insulation
- Standard assembly F1, reversible to F2 assembly