Specifications
Dimensions
- Drive End Bearing Size6206
- Frame Size145JM
- Motor Length Less Shaft9.56 in
- Opposite Drive End Bearing Size6203
- Overall Length C Dimension17.00 in
- Service Factor1.15
- Shaft Diameter0.8750 in
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 Only
- Base RPM1160 rpm
- Description Keyword1 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Efficiency82.50 %
- Insulation ClassF
- IP Rating43
- KVA CodeL
- kW0.75 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856050427
- Motor CategoryClose Coupled Pump Motor
- Motor Horsepower1 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles6-pole
- Motor Supply Voltage575 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing TypeBall
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeJM
- Standards MetCE,UL Recognized,CSA
- Starting MethodLine Or Inverter
- Synchronous Rpm1200 rpm
- Thermal ProtectionNone
- Type Of BearingBall
- UPC_NO722856050427
- Volts @ Frequency575 V @ 60 Hz
- Wiring Diagram