Motion
5KCR49ZN2151BU

LEESON ELECTRIC
5KCR49ZN2151BU

Definite Purpose Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 56H Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #07054631
MFR #5KCR49ZN2151BU
Price$897.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCR49ZN2151BU

Definite Purpose Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 56H Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #07054631
MFR #5KCR49ZN2151BU

Mfr description
5HP 3600RPM 9038B DP 230V 56H 1PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$897.25/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56H
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    15.04 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in, 15.87 mm
  • Weight
    49 lbs

Details

  • 2D Drawing
  • Additional Details
    Class F Insulation;Csa Certified And Ul Recognized;Manual Thermal Protection
  • Ambient Temperature Range
    104 °F;40 °C
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Description
    HP:5, F#56H, RPM:3450, 230V, DP
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    19.6 A
  • Full Load Efficiency
    0 %
  • Hp
    5 hp
  • Insulation Class
    F1
  • KVA Code
    E
  • kW
    3.7 kW
  • Manufacturer Catalog Number
    9038B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048233
  • Model
    5KCR49ZN2722AY
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • Overload Protector
    Manual
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    NEMA 56H
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    722856048233
  • Voltage
    230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)