1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
200642
4.7500 in Shaft Dia., 6.0938 in OD, 0.2850 in Overall Width
Mi Item #
07054651
MFR #
200642
Price
$125.65
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 200642
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
200642
4.7500 in Shaft Dia., 6.0938 in OD, 0.2850 in Overall Width
Mi Item #
07054651
MFR #
200642
Mfr description
200642 SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$125
.65
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
6.0938 in
Overall Width
0.2850 in
Shaft Diameter
4.7500 in
Details
Material
Nitrile
Seal Type
200
Series
200000
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items