1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
ARCANOL-TEMP200-70G
Bearing Grease - High Temp For Extreme Conditions, Ptfe Thickener, Pfpe Oil Base, 2 Nlgi Grade, -30 To 260°C, 70G Tube
MI ITEM #
07055035
MFR #
ARCANOL-TEMP200-70G
Price
$136.20
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Grease
FAG (SCHAEFFLER) ARCANOL-TEMP200-70G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
ARCANOL-TEMP200-70G
Bearing Grease - High Temp For Extreme Conditions, Ptfe Thickener, Pfpe Oil Base, 2 Nlgi Grade, -30 To 260°C, 70G Tube
MI ITEM #
07055035
MFR #
ARCANOL-TEMP200-70G
Mfr description
ARCANOL-TEMP200-70G
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$136
.20
/each
Add to Cart
Specifications
Dimensions
Container Size
70 g
NLGI Grade
2
Details
Base Type
Alkoxyfluoro Oil
Composition
PTFE, Alkoxyfluoro Oil
Container Type
Tube
Grease Thickener
PTFE
Max Operating Temperature
500 °F
Min Operating Temperature
-22 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items