Motion
415012V
2.9375 in Shaft Dia., 4.0080 in OD, 0.4688 in Overall Width
Mi Item #07055111
MFR #415012V
Price$117.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.9375 in Shaft Dia., 4.0080 in OD, 0.4688 in Overall Width
Mi Item #07055111
MFR #415012V

Mfr description
415012V SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.47/each

Specifications

Dimensions

  • Outside Diameter
    4.0080 in
  • Overall Width
    0.4688 in
  • Shaft Diameter
    2.9375 in

Details

  • Material
    Fluoro-Elastomer
  • Seal Type
    41
  • Series
    410000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)