1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
473010V
1.6250 in Shaft Dia., 2.5060 in OD, 0.3125 in Overall Width
MI ITEM #
07055113
MFR #
473010V
Your Price
$45.98
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 473010V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
473010V
1.6250 in Shaft Dia., 2.5060 in OD, 0.3125 in Overall Width
MI ITEM #
07055113
MFR #
473010V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$45.98
/each
(List
$63.45
)
Qty
Add to Cart
Overview
Mfr description
473010V SEAL
Specifications
Shaft Diameter
1.6250 in
Outside Diameter
2.5060 in
Overall Width
0.3125 in
Material
Fluoro-Elastomer
Seal Type
47
Series
470000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data