Motion
5089
Oil Seal - Solid, 4.062 in Shaft Dia., 5.509 in OD, 0.597 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #07055114
MFR #5089
Price$165.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.062 in Shaft Dia., 5.509 in OD, 0.597 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #07055114
MFR #5089

Mfr description
5089 SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.15/each

Specifications

Dimensions

  • Outside Diameter
    5.509 in
  • Overall Width
    0.597 in
  • Shaft Diameter
    4.062 in

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893465470
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)