Motion
99240
Redi Sleeve - 0.5260 in Width, Stainless steel Material
MI ITEM #07055149
MFR #99240
Your Price$92.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.5260 in Width, Stainless steel Material
MI ITEM #07055149
MFR #99240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.09/each(List $127.08)

Overview

Mfr description
99240 SEAL

Specifications

  • Type of Product
    Redi- Sleeve
  • Width on Shaft
    0.5260 in
  • Material
    Stainless steel
  • Width Overall Width For Speedi Slv
    0.6830 in
  • Outside Diameter
    2.7500 in
  • Shaft Diameter
    60.30 to 60.45 mm
  • Overall Width
    0.6830 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text