Motion
99267
Redi Sleeve - 1.4380 in Width, Stainless steel Material
Mi Item #07055151
MFR #99267
Price$84.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 1.4380 in Width, Stainless steel Material
Mi Item #07055151
MFR #99267

Mfr description
99267 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.51/each

Specifications

Dimensions

  • Outside Diameter
    3.0750 in
  • Overall Width
    1.6250 in
  • Shaft Diameter
    69.77 to 69.92 mm
  • Width on Shaft
    1.4380 in
  • Width Overall Width For Speedi Slv
    1.6250 in

Details

  • Material
    Stainless steel
  • Type of Product
    Redi- Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)