Motion
99273
Oil Seal - 2.746 in Shaft Dia., 0.781 in Width
MI ITEM #07055152
MFR #99273
Price$141.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - 2.746 in Shaft Dia., 0.781 in Width
MI ITEM #07055152
MFR #99273

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.08/each

Specifications

Dimensions

  • Shaft Diameter
    2.746 in
  • Width on Shaft
    0.781 in
  • Width Overall Width For Speedi Slv
    0.938 in

Details

  • Manufacturer Upc Number
    053893524276
  • Type of Product
    Redi- Sleeve
  • UPC_NO
    053893524276

Overview

Mfr description
99273 SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought